Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250mL, 53-400, PK48

  • Mfr # PLA-07046

  • Zoro # G5884654


product price: $77.49
/pk 48, $1.61/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
67 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-07046
Zoro #
G5884654
UPC #
-
Country of Origin
United States

Dimensions

Diameter
67 mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Height
102mm
Labware Height - English
4.02 in
Body Diameter - Metric
67 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Overall Height - Metric
102 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Includes Closure
No
Labware Clarity
Translucent
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Capacity - English
8.5 oz
Labware Nominal Capacity - Metric
250 mL
Labware Body Color
White
Labware Body Material
HDPE
Labware Nominal Capacity - English
8.5 oz
Labware Basic Material
Plastic
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Capacity - Metric
250 mL
Closure Included
No
Capacity - English
8.5 fl oz
Bottle Type
Sampling
Basic Material
Plastic
Numbers of Bottles Included
48
Clarity
Translucent
Body Color
Natural
Body Material
HDPE
Nominal Capacity - English
8.5 oz
Includes Label
Yes
Graduated
No
Nominal Capacity - Metric
250 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.