Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250mL, PK364

  • Mfr # PLC-03579

  • Zoro # G2161610


product price: $408.99
/pk 364, $1.12/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03579
Zoro #
G2161610
UPC #
-
Country of Origin
United States

Dimensions

Diameter
67 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Labware Height - Metric
102 mm
Labware Height - English
4.02 in
Height
102mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
67 mm
Overall Height - Metric
102 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Capacity - English
8.5 oz
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Body Color
White
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Color
White
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
250 mL
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
8.5 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Capacity - Metric
250 mL
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Capacity - English
8.5 fl oz
Graduated
No
Bottle Type
Sampling
Body Color
Natural
Nominal Capacity - Metric
250 mL
Closure Color
White
Capacity - Metric
250 mL
Closure Liner Design
Flat
Numbers of Bottles Included
364
Closure Liner Material
Polyethylene
Closure Included
Yes
Closure Type
Screw On
Body Material
HDPE
Clarity
Translucent
Basic Material
Plastic
Nominal Capacity - English
8.5 oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.