Zoro Homepage

Bottle, 250mL, PK84

  • Mfr # GLC-02114

  • Zoro # G6007863


product price: $263.99
/pk 84, $3.14/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02114
Zoro #
G6007863
UPC #
-
Country of Origin
India

Dimensions

Diameter
65 mm
Height
119mm
Labware Height - Metric
119 mm
Labware Height - English
4.69 in
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Minimum Screw Closure Size
45 mm
Overall Height - Metric
119 mm
Body Diameter - Metric
65 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Capacity - English
8.5 oz
Labware Body Color
Amber
Labware Closure Liner Material
F217/PTFE
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Nominal Capacity - English
8.5 oz
Labware Nominal Capacity - Metric
250 mL
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Clarity
Colored
Includes Closure
Yes
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Capacity - Metric
250 mL
Labware Closure Material
Thermoset
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
USP Specification
Type III
Capacity - English
8.5 fl oz
Graduated
No
Numbers of Bottles Included
84
Nominal Capacity - English
8.5 oz
Closure Color
Green
Body Material
Glass
Closure Liner Design
Flat
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
250 mL
Closure Included
Yes
Nominal Capacity - Metric
250 mL
Closure Type
Screw On
Bottle Type
Sampling
Basic Material
Glass
Body Color
Amber

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 45-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.