Zoro Homepage

Bottle, 300cc, PK240

  • Mfr # 243671

  • Zoro # G4994263


product price: $242.99
/pk 240, $1.01/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243671
Zoro #
G4994263
UPC #
-
Country of Origin
United States

Dimensions

Diameter
69 mm
Labware Height - English
4.69 in
Screw Closure Size
45-400 mm
Labware Screw Closure Size
45-400 mm
Height
119mm
Labware Height - Metric
119 mm
Mouth Size
Wide
Overall Height - Metric
119 mm
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
69 mm

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
300mL
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Body Material
Polyethylene Terephthalate (PET)
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Nominal Capacity - Metric
300 mL
Includes Closure
Yes
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Color
White
Labware Closure Liner Material
F217
Labware Capacity - English
10 oz
Labware Capacity - Metric
300 mL
Labware Nominal Capacity - English
10 oz
Bottle/Jar Type
Sampling
Special Features
They are Often used in the Pharmaceutical Industry for Storing Vitamins and Prescriptions, Pills, Tablets and Capsules
Glassware Class
Not Rated
Bottle Type
Chemical/Reagent
Capacity - Metric
300 mL
Graduated
No
Closure Included
Yes
Closure Color
White
Closure Liner Material
Polyethylene
Nominal Capacity - English
10 oz
Closure Liner Design
Flat
Nominal Capacity - Metric
300 mL
Basic Material
Plastic
Clarity
Transparent
Body Color
Clear
Capacity - English
10 fl oz
Closure Type
Screw On
Body Material
PET

Description

Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 69 mm, Bottle Type Chemical/Reagent, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.