Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30mL, 28-400, PK48

  • Mfr # PLC-03559

  • Zoro # G5873987


product price: $48.29
/pk 48, $1.01/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03559
Zoro #
G5873987
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Labware Height - Metric
54 mm
Labware Screw Closure Size
28-400 mm
Labware Height - English
2.13 in
Screw Closure Size
28-400 mm
Height
54mm
Overall Height - Metric
54 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Closure Liner Material
F217
Includes Closure
Yes
Labware Body Color
White
Labware Nominal Capacity - Metric
30 mL
Labware Nominal Capacity - English
1 oz
Labware Clarity
Translucent
Labware Closure Color
White
Labware Capacity - English
1 oz
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Labware Capacity - Metric
30 mL
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Numbers of Bottles Included
48
Nominal Capacity - English
1 oz
Body Color
Natural
Clarity
Translucent
Body Material
HDPE
Closure Type
Screw On
Closure Liner Design
Flat
Closure Included
Yes
Basic Material
Plastic
Nominal Capacity - Metric
30 mL
Bottle Type
Sampling
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Liner Material
Polyethylene
Graduated
No
Includes Label
Yes
Closure Color
White

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 54 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.