Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Wide, 1 Oz, Glass, Square, PK48 GLC-01270

Bottle, Wide, 1 Oz, Glass, Square, PK48 (Discontinued)

  • Mfr # GLC-01270
  • Zoro # G6024146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01270
Zoro #
G6024146
UPC #
-
Country of Origin
Multiple

Dimensions

Height
72mm
Width
35mm
Depth
30mm
Labware Screw Closure Size
24-400 mm
Labware Width - Metric
35 mm
Labware Depth - Metric
30 mm
Labware Height - Metric
72 mm
Diameter
35 mm
Labware Height - English
2.83 in
Screw Closure Size
24-400 mm
Body Diameter - Metric
35 mm
Overall Width - Metric
35 mm
Overall Depth - Metric
30 mm
Overall Height - Metric
72 mm
Mouth Size
Wide

Details

Item
Bottle
Capacity
1 oz.
Autoclavable
No
Labware Capacity - English
1 oz
Pre-Cleaned
None
Labware Clarity
Transparent
Bottle/Jar Shape
French Square
Labware Closure Liner Design
Flat
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Closure Material
Phenolic
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Material
Pulp/Tin Foil
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Mouth
Wide
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Color
Black
Labware Closure Type
Screw On
Shape
French Square
Closure Liner Design
Flat
Capacity - English
1 fl oz
Closure Included
Yes
Closure Color
Black
Body Color
Clear
Nominal Capacity - English
1 oz
Clarity
Transparent
Closure Type
Screw On
Basic Material
Glass
Capacity - Metric
30 mL
Nominal Capacity - Metric
30 mL
Closure Liner Material
Pulp/Tin Foil
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 35 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Tin Foil, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Phenolic, Shape French Square, Basic Material Glass, Overall Width - Metric 35 mm, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.