Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, 28-400, PK12

  • Mfr # PLC-03441

  • Zoro # G5889615


product price: $39.79
/pk 12, $3.32/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03441
Zoro #
G5889615
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
238 mm
Height
238mm
Labware Height - English
9.37 in
Screw Closure Size
28-400 mm
Overall Height - Metric
238 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
79 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
Labware Body Color
White
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
960 mL
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Pre-Cleaned
None
Labware Capacity - Metric
960 mL
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Labware Nominal Capacity - English
32 oz
Labware Closure Color
Green
Labware Capacity - English
32 oz
Glassware Class
Not Rated
Special Features
Feature a Shoulder Style that Allows you to Pour Small Quantities without Spilling, Perfect for Handling Liquid Samples in the Lab, Provide an Excellent Moisture Barrier
Numbers of Bottles Included
12
Graduated
No
Nominal Capacity - Metric
960 mL
Nominal Capacity - English
32 oz
Body Color
Natural
Closure Included
Yes
Capacity - Metric
960 mL
Bottle Type
Sampling
Clarity
Translucent
Basic Material
Plastic
Closure Liner Material
Polyethylene/PTFE
Capacity - English
32 fl oz
Includes Label
Yes
Closure Type
Screw On
Closure Liner Design
Flat
Closure Color
Green
Body Material
HDPE

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 238 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.