Zoro Homepage

Bottle, 32 oz, 28-400, PK12

  • Mfr # PLC-03448

  • Zoro # G6006122


product price: $30.69
/pk 12, $2.56/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03448
Zoro #
G6006122
UPC #
-
Country of Origin
United States

Dimensions

Diameter
79 mm
Screw Closure Size
28-400 mm
Labware Height - English
9.37 in
Height
238mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
238 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Overall Height - Metric
238 mm
Body Diameter - Metric
79 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
32 oz.
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Labware Nominal Capacity - English
32 oz
Labware Capacity - Metric
960 mL
Pre-Cleaned
None
Labware Nominal Capacity - Metric
960 mL
Labware Closure Color
White
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
White
Labware Capacity - English
32 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Liner Material
F217
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Special Features
Feature a Shoulder Style that Allows you to Pour Small Quantities without Spilling, Perfect for Handling Liquid Samples in the Lab, Provide an Excellent Moisture Barrier
Bottle Type
Sampling
Capacity - Metric
960 mL
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Includes Label
Yes
Capacity - English
32 fl oz
Closure Included
Yes
Clarity
Translucent
Nominal Capacity - Metric
960 mL
Closure Type
Screw On
Body Color
Natural
Nominal Capacity - English
32 oz
Graduated
No
Body Material
HDPE
Numbers of Bottles Included
12
Closure Color
White
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 238 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.