Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA-05759
Zoro #
G5963851
UPC #
-
Country of Origin
United States
Dimensions
Height
220mm
Labware Height - Metric
220 mm
Labware Screw Closure Size
28-410 mm
Screw Closure Size
28-410 mm
Diameter
81 mm
Labware Height - English
8.66 in
Overall Height - Metric
220 mm
Mouth Size
Narrow
Body Diameter - Metric
81 mm
Description
Bottle, Body Color Clear, Body Material PVC, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 220 mm, Clarity Transparent, Closure Included No, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Narrow, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Shape Cylindrical, Basic Material Plastic, Package Quantity 128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.