Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, 58-400, PK24

  • Mfr # GLC-01392

  • Zoro # G5951617


product price: $147.99
/pk 24, $6.17/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01392
Zoro #
G5951617
UPC #
-
Country of Origin
India

Dimensions

Diameter
83 mm
Labware Depth - Metric
83 mm
Labware Screw Closure Size
58-400 mm
Height
202mm
Screw Closure Size
58-400 mm
Labware Width - Metric
83 mm
Depth
83mm
Labware Height - Metric
202 mm
Labware Height - English
7.95 in
Width
83mm
Overall Height - Metric
202 mm
Mouth Size
Wide
Body Diameter - Metric
83 mm
Minimum Screw Closure Size
58 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
32 oz.
Labware Capacity - English
32 oz
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Bottle/Jar Shape
French Square
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Nominal Capacity - English
32 oz
Includes Closure
Yes
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
960 mL
Pre-Cleaned
None
Labware Closure Color
Black
Labware Closure Type
Screw On
Graduation Range
32 oz, 960 mL
Labware Nominal Capacity - Metric
960 mL
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Maximum Graduation - Metric
946.35 mL
Closure Liner Design
Flat
Capacity - Metric
960 mL
Numbers of Bottles Included
24
Closure Type
Screw On
Bottle Type
Mixing/Storing/Sampling
Graduated
Yes
Closure Color
Black
Capacity - English
32 fl oz
Nominal Capacity - English
32 oz
Closure Liner Material
Polyethylene
Graduation Increments - Metric
960 mL
Clarity
Transparent
Body Color
Clear
Basic Material
Glass
Nominal Capacity - Metric
960 mL
Closure Included
Yes
USP Specification
Type III
Body Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 83 mm, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.