Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, 63-400, PK72

  • Mfr # PLC-03533

  • Zoro # G5955792


product price: $182.99
/pk 72, $2.54/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03533
Zoro #
G5955792
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Screw Closure Size
63-400 mm
Labware Screw Closure Size
63-400 mm
Labware Height - English
4.02 in
Labware Height - Metric
102 mm
Height
178mm
Mouth Size
Wide
Overall Height - Metric
177 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
92 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Bottle/Jar Type
Sampling
Labware Clarity
Translucent
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Body Material
HDPE
Labware Capacity - Metric
960 mL
Labware Closure Type
Screw On
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
960 mL
Labware Basic Material
Plastic
Labware Closure Liner Design
Flat
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Closure Liner Material
Polyethylene
Labware Body Color
White
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Closure Type
Screw On
Nominal Capacity - Metric
960 mL
Body Material
HDPE
Capacity - English
32 fl oz
Basic Material
Plastic
Closure Color
Black
Closure Liner Design
Flat
Graduated
No
Capacity - Metric
950 mL
Closure Included
Yes
Nominal Capacity - English
32 oz
Clarity
Translucent
Numbers of Bottles Included
72
Closure Liner Material
Polyethylene
Bottle Type
Sampling
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.