Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 32 oz, 63mm, PK50 PLA-03177

Bottle, 32 oz, 63mm, PK50 (Discontinued)

  • Mfr # PLA-03177
  • Zoro # G5982216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03177
Zoro #
G5982216
UPC #
-
Country of Origin
Unknown

Dimensions

Height
199mm
Labware Screw Closure Size
63-415 mm
Diameter
91 mm
Labware Height - Metric
199 mm
Screw Closure Size
63-415 mm
Labware Height - English
7.83 in
Overall Height - Metric
199 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm

Details

Item
Bottle
Capacity
32 oz.
Autoclavable
No
Labware Closure Liner Material
Unlined
Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Type
Sampling
Labware Closure Color
White
Labware Nominal Capacity - Metric
960 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Liner Design
Flat
Labware Capacity - English
32 oz
Labware Nominal Capacity - English
32 oz
Mouth
Wide
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Capacity - Metric
960 mL
Shape
Round
Basic Material
Plastic
Capacity - English
32 fl oz
Capacity - Metric
960 mL
Closure Liner Material
Unlined
Nominal Capacity - Metric
960 mL
Closure Included
Yes
Nominal Capacity - English
32 oz
Body Color
White
Closure Type
Screw On
Clarity
Translucent
Closure Color
White
Body Material
HDPE
Closure Liner Design
Flat

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 91 mm, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Closure Type Screw On, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.