Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, 70-400, PK106

  • Mfr # PLA-03310

  • Zoro # G6005815


product price: $248.99
/pk 106, $2.35/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03310
Zoro #
G6005815
UPC #
-
Country of Origin
United States

Dimensions

Diameter
80 mm
Height
225mm
Screw Closure Size
70-400 mm
Labware Height - Metric
225 mm
Labware Height - English
8.86 in
Labware Screw Closure Size
70-400 mm
Overall Height - Metric
226 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm
Minimum Screw Closure Size
70 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Basic Material
Plastic
Labware Body Material
HDPE
Labware Body Color
White
Labware Nominal Capacity - English
32 oz
Includes Closure
No
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Labware Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Capacity - Metric
960 mL
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
960 mL
Pre-Cleaned
None
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Basic Material
Plastic
Body Color
Natural
Bottle Type
Sampling
Closure Included
No
Numbers of Bottles Included
106
Clarity
Translucent
Nominal Capacity - English
32 oz
Body Material
HDPE
Graduated
No
Nominal Capacity - Metric
960 mL
Capacity - English
32 fl oz
Capacity - Metric
960 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 226 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.