Zoro Homepage

Bottle, 32 oz, PK12

  • Mfr # GLA-00867

  • Zoro # G5884471


product price: $40.99
/pk 12, $3.42/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00867
Zoro #
G5884471
UPC #
-
Country of Origin
India

Dimensions

Diameter
95 mm
Labware Screw Closure Size
89-400 mm
Height
170mm
Screw Closure Size
89-400 mm
Labware Height - English
6.69 in
Labware Height - Metric
170 mm
Mouth Size
Wide
Overall Height - Metric
170 mm
Body Diameter - Metric
95 mm

Details

Item
Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
32 oz.
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
960 mL
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Capacity - Metric
960 mL
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Includes Closure
No
Clarity
Transparent
Body Material
Glass
Numbers of Jars Included
12
Nominal Capacity - Metric
960 mL
Closure Type
Screw On
Closure Included
No
Basic Material
Glass
Capacity - Metric
960 mL
Capacity - English
32 fl oz
Jar Type
Sampling
Body Color
Clear
Nominal Capacity - English
32 oz

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.