Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, PK12

  • Mfr # GLC-01717

  • Zoro # G5899345


product price: $78.15
/pk 12, $6.51/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01717
Zoro #
G5899345
UPC #
-
Country of Origin
India

Dimensions

Diameter
95 mm
Height
170mm
Labware Height - English
6.69 in
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
170 mm
Screw Closure Size
89-400 mm
Body Diameter - Metric
95 mm
Mouth Size
Wide
Overall Height - Metric
170 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
32 oz.
Labware Nominal Capacity - Metric
960 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Straight Side Round
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Capacity - Metric
960 mL
Graduation Range
Not Specified
Labware Closure Color
Black
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Labware Capacity - English
32 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
32 oz
Body Material
Glass
Closure Included
Yes
Graduated
No
Capacity - Metric
960 mL
Numbers of Jars Included
12
Clarity
Transparent
Closure Type
Screw On
Body Color
Clear
Closure Liner Design
Flat
Basic Material
Glass
Closure Liner Material
PTFE
Closure Color
Black
Capacity - English
32 fl oz
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
960 mL
Jar Type
Sampling

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.