Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, PK12

  • Mfr # GLC-02012

  • Zoro # G5075734


product price: $56.15
/pk 12, $4.68/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-02012
Zoro #
G5075734
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Height
210mm
Labware Height - Metric
210 mm
Labware Height - English
8.27 in
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Overall Height - Metric
210 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Body Color
Amber
Includes Closure
Yes
Labware Closure Liner Design
PolyCone
Labware Basic Material
Glass
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Labware Closure Material
Phenolic
Labware Nominal Capacity - English
32 oz
Labware Capacity - Metric
960 mL
Labware Closure Color
Black
Labware Nominal Capacity - Metric
960 mL
Labware Clarity
Colored
Bottle/Jar Shape
Boston Round
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Nominal Capacity - English
32 oz
Closure Liner Design
PolyCone
Closure Color
Black
Numbers of Bottles Included
12
Closure Liner Material
PolyCone
Body Material
Glass
Body Color
Amber
Includes Label
Yes
Nominal Capacity - Metric
960 mL
Graduated
No
Basic Material
Glass
Capacity - English
32 fl oz
Closure Included
Yes
Closure Type
Screw On
USP Specification
Type III
Bottle Type
Sampling
Capacity - Metric
960 mL

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.