Zoro Homepage

Bottle, 32 oz, PK12

  • Mfr # GLC-05091

  • Zoro # G5974141


product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05091
Zoro #
G5974141
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
210 mm
Screw Closure Size
33-400 mm
Height
210mm
Labware Height - English
8.27 in
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow
Overall Height - Metric
210 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Body Color
Clear
Labware Capacity - Metric
960 mL
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Includes Closure
Yes
Graduation Range
Not Specified
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Bottle/Jar Shape
Boston Round
Labware Closure Color
White
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
960 mL
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Capacity - English
32 fl oz
Body Material
Glass
Numbers of Bottles Included
12
Body Color
Clear
Closure Included
Yes
Closure Liner Design
Flat
Closure Type
Screw On
Closure Color
White
Graduated
No
Closure Liner Material
PTFE/Silicone
Nominal Capacity - Metric
960 mL
USP Specification
Type III
Includes Label
Yes
Basic Material
Glass
Clarity
Transparent
Capacity - Metric
960 mL
Bottle Type
Sampling
Nominal Capacity - English
32 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.