Zoro Homepage

Bottle, 32 oz, PK30

  • Mfr # GLA-00900

  • Zoro # G6004783


product price: $80.15
/pk 30, $2.67/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00900
Zoro #
G6004783
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Labware Height - English
8.27 in
Height
210mm
Labware Height - Metric
210 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
210 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Clarity
Colored
Labware Nominal Capacity - Metric
960 mL
Labware Body Color
Amber
Bottle/Jar Type
Sampling
Labware Capacity - Metric
960 mL
Includes Closure
No
Bottle/Jar Shape
Boston Round
Labware Capacity - English
32 oz
Labware Basic Material
Glass
Labware Nominal Capacity - English
32 oz
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Body Material
Glass
USP Specification
Type III
Capacity - Metric
960 mL
Numbers of Bottles Included
30
Graduated
No
Capacity - English
32 fl oz
Basic Material
Glass
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
960 mL
Body Color
Amber
Closure Included
No
Bottle Type
Sampling
Closure Liner Material
No Closure

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.