Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 33 oz, 33-430, PK30 GLA-07005

Bottle, 33 oz, 33-430, PK30 (Discontinued)

  • Mfr # GLA-07005
  • Zoro # G5990196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-07005
Zoro #
G5990196
UPC #
-
Country of Origin
United States

Dimensions

Height
217mm
Screw Closure Size
33-430 mm
Labware Height - Metric
217 mm
Diameter
96 mm
Labware Height - English
8.54 in
Labware Screw Closure Size
33-430 mm
Body Diameter - Metric
96 mm
Overall Height - Metric
217 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow

Details

Item
Bottle
Capacity
33 oz.
Autoclavable
Yes
Labware Nominal Capacity - English
33 oz
Mouth
Narrow
Closure Material
Not Included
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
1 L
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Labware Capacity - Metric
1 L
Labware Body Color
Amber
Labware Clarity
Colored
Pre-Cleaned
None
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
33 oz
Includes Closure
No
Bottle/Jar Shape
Boston Round
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Shape
Boston Round
Numbers of Bottles Included
30
Capacity - English
33 fl oz
Capacity - Metric
1 L
Nominal Capacity - English
33 oz
Closure Included
No
Bottle Type
Sampling
Nominal Capacity - Metric
1 L
Basic Material
Glass
Body Color
Amber
Body Material
Glass

Description

Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 96 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 217 mm, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 33-430 mm, Mouth Size Narrow, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Environmentally Sensitive, Protects Contents from UV Rays, Shape Boston Round, Basic Material Glass, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.