Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 4 oz, 22-400, PK160 GLC-01121

Bottle, 4 oz, 22-400, PK160 (Discontinued)

  • Mfr # GLC-01121
  • Zoro # G5924703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01121
Zoro #
G5924703
UPC #
-
Country of Origin
Germany

Dimensions

Height
112mm
Labware Height - Metric
112 mm
Diameter
48 mm
Screw Closure Size
22-400 mm
Labware Height - English
4.41 in
Labware Screw Closure Size
22-400 mm
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm
Mouth Size
Narrow

Details

Item
Bottle
Capacity
4 oz.
Autoclavable
No
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Closure Material
Thermoset
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
Flat
Mouth
Narrow
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Closure Material
Thermoset
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Closure Liner Material
F217/PTFE
Shape
Boston Round
Closure Liner Material
F217/PTFE
Closure Included
Yes
Basic Material
Glass
Body Color
Clear
Bottle Type
Sampling
Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Closure Type
Screw On
Capacity - English
4 fl oz
Closure Color
Green
Closure Liner Design
Flat
Nominal Capacity - Metric
120 mL
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Thermoset, Shape Boston Round, Basic Material Glass, Closure Type Screw On, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.