Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 4 oz, 22-400, PK160 GLC-01932

Bottle, 4 oz, 22-400, PK160 (Discontinued)

  • Mfr # GLC-01932
  • Zoro # G6003995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01932
Zoro #
G6003995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
112mm
Labware Height - Metric
112 mm
Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Labware Height - English
4.41 in
Screw Closure Size
22-400 mm
Mouth Size
Narrow
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm

Details

Item
Bottle
Capacity
4 oz.
Autoclavable
No
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
120 mL
Mouth
Narrow
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Closure Color
Black
Labware Capacity - Metric
120 mL
Labware Basic Material
Glass
Bottle/Jar Shape
Boston Round
Closure Material
Phenolic
Labware Body Color
Amber
Labware Nominal Capacity - English
4 oz
Graduation Range
Not Specified
Labware Clarity
Colored
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Closure Liner Design
PolyCone
Shape
Boston Round
Closure Color
Black
Capacity - Metric
120 mL
Closure Liner Design
PolyCone
Nominal Capacity - English
4 oz
Clarity
Colored
Body Color
Amber
Closure Included
Yes
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Bottle Type
Sampling
Closure Type
Screw On
Capacity - English
4 fl oz

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Colored, Closure Included Yes, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Phenolic, Shape Boston Round, Basic Material Glass, Closure Type Screw On, Closure Liner Design PolyCone, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.