Zoro Homepage

Bottle, 4 oz, 24-410, PK48

  • Mfr # PLC-03668

  • Zoro # G5900596


product price: $88.35
/pk 48, $1.84/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03668
Zoro #
G5900596
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Height
108mm
Screw Closure Size
24-410 mm
Labware Height - Metric
108 mm
Labware Screw Closure Size
24-410 mm
Labware Height - English
4.25 in
Overall Height - Metric
108 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
47 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Graduation Range
Not Specified
Labware Capacity - Metric
120 mL
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Color
Black
Bottle/Jar Type
Sampling
Labware Body Color
White
Labware Capacity - English
4 oz
Labware Nominal Capacity - English
4 oz
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Phenolic
Labware Body Material
LDPE
Labware Closure Type
Screw On
Bottle/Jar Shape
Boston Round
Includes Closure
Yes
Labware Closure Liner Design
PolyCone
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Nominal Capacity - Metric
120 mL
Capacity - Metric
120 mL
Includes Label
Yes
Closure Type
Screw On
Closure Liner Design
PolyCone
Body Material
LDPE
Nominal Capacity - English
4 oz
Body Color
Natural
Basic Material
Plastic
Capacity - English
4 fl oz
Graduated
No
Closure Liner Material
PolyCone
Clarity
Translucent
Numbers of Bottles Included
48
Closure Color
Black
Bottle Type
Sampling
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 108 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-410 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.