Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 4 oz, 24-410, PK500 PLA-03211

Bottle, 4 oz, 24-410, PK500 (Discontinued)

  • Mfr # PLA-03211
  • Zoro # G5915341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03211
Zoro #
G5915341
UPC #
-
Country of Origin
Unknown

Dimensions

Height
119mm
Labware Height - Metric
119 mm
Screw Closure Size
24-410mm
Labware Height - English
4.69 in
Diameter
42mm
Labware Screw Closure Size
24-410mm

Details

Item
Bottle
Capacity
4 oz.
Autoclavable
Yes
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Includes Closure
No
Labware Closure Liner Material
Unlined
Closure Material
Not Included
Labware Clarity
Translucent
Labware Body Color
White
Labware Capacity - Metric
120mL
Mouth
Narrow
Labware Nominal Capacity - English
4 oz
Graduation Range
Not Specified
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile

Description

Bottle, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.