Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 4 oz, 24mm, PK72 PLA-03153

Bottle, 4 oz, 24mm, PK72 (Discontinued)

  • Mfr # PLA-03153
  • Zoro # G5885582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03153
Zoro #
G5885582
UPC #
-
Country of Origin
Unknown

Dimensions

Height
101mm
Diameter
51 mm
Labware Height - Metric
101 mm
Labware Height - English
3.98 in
Screw Closure Size
24-415 mm
Labware Screw Closure Size
24-415 mm
Mouth Size
Narrow
Body Diameter - Metric
51 mm
Overall Height - Metric
101 mm

Details

Item
Bottle
Capacity
4 oz.
Autoclavable
No
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
None
Labware Closure Color
White
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Body Color
White
Mouth
Narrow
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Clarity
Translucent
Shape
Round
Nominal Capacity - English
4 oz
Closure Included
Yes
Closure Color
White
Body Material
HDPE
Nominal Capacity - Metric
120 mL
Basic Material
Plastic
Body Color
White
Closure Liner Design
Flat
Capacity - English
4 fl oz
Bottle Type
Sampling
Closure Type
Screw On
Clarity
Translucent
Capacity - Metric
120 mL
Closure Liner Material
Unlined

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.