Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4 oz, 58-400, PK24

  • Mfr # GLC-06614

  • Zoro # G5948293


product price: $51.29
/pk 24, $2.14/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-06614
Zoro #
G5948293
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Height - English
2.68 in
Screw Closure Size
58-400 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Height
68mm
Overall Height - Metric
69 mm
Body Diameter - Metric
60 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
4 oz.
Labware Body Color
Clear
Labware Capacity - English
4 oz
Labware Closure Liner Design
Flat
Labware Closure Liner Material
F217
Labware Clarity
Transparent
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Bottle/Jar Shape
Straight Side Round
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - Metric
120 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
4 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Includes Closure
Yes
Jar Type
Sampling
Nominal Capacity - Metric
120 mL
Clarity
Transparent
Numbers of Jars Included
24
Capacity - Metric
120 mL
Closure Type
Screw On
Capacity - English
4 fl oz
Nominal Capacity - English
4 oz
Graduated
No
Closure Color
White
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Basic Material
Glass
Body Material
Glass
Body Color
Clear
Closure Included
Yes

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.