Zoro Homepage

Bottle, 4 oz, PK144

  • Mfr # GLA-00844

  • Zoro # G6033666


product price: $140.99
/pk 144, $0.98/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
51 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00844
Zoro #
G6033666
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Height
102mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Labware Height - English
4.02 in
Body Diameter - Metric
51 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm
Overall Height - Metric
102 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
4 oz.
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - Metric
120 mL
Labware Basic Material
Glass
Labware Clarity
Transparent
Graduation Range
120 mL, 4 oz
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Labware Body Color
Clear
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Clarity
Transparent
Nominal Capacity - Metric
120 mL
USP Specification
Type III
Body Color
Clear
Numbers of Bottles Included
144
Maximum Graduation - Metric
120 mL
Closure Included
No
Body Material
Glass
Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Graduated
Yes
Graduation Increments - Metric
120 mL
Closure Liner Material
No Closure
Bottle Type
Mixing/Storing/Sampling
Capacity - English
4 fl oz
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.