Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4 oz, PK144

  • Mfr # GLC-01517

  • Zoro # G6037814


product price: $263.99
/pk 144, $1.83/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01517
Zoro #
G6037814
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Screw Closure Size
48-400 mm
Labware Screw Closure Size
48-400 mm
Height
102mm
Labware Height - English
4.02 in
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Nominal Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
120 mL, 4 oz
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
120 mL
Labware Body Color
Clear
Pre-Cleaned
Visible Particulate
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Capacity - Metric
120 mL
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Capacity - English
4 oz
Labware Closure Liner Material
Polyethylene
Special Features
Vacuum and Ionized
Glassware Class
Not Rated
Closure Type
Screw On
Closure Included
Yes
Closure Color
Black
Graduated
Yes
Capacity - English
4 fl oz
Graduation Increments - Metric
120 mL
Body Color
Clear
Basic Material
Glass
Numbers of Bottles Included
144
USP Specification
Type III
Bottle Type
Mixing/Storing/Sampling
Clarity
Transparent
Maximum Graduation - Metric
120 mL
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Capacity - Metric
120 mL
Body Material
Glass
Nominal Capacity - Metric
120 mL
Nominal Capacity - English
4 oz

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 120 mL, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.