Zoro Homepage

Bottle, 4 oz, PK24

  • Mfr # GLA-00869

  • Zoro # G5996261


product price: $29.45
/pk 24, $1.23/ea

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
51 mm
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00869
Zoro #
G5996261
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Height - Metric
86 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Height
86mm
Labware Height - English
3.39 in
Body Diameter - Metric
51 mm
Overall Height - Metric
86 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
4 oz.
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Clarity
Transparent
Pre-Cleaned
None
Labware Capacity - English
4 oz
Labware Body Color
Clear
Labware Nominal Capacity - English
4 oz
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
120 mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
120 mL
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Capacity - English
4 fl oz
Closure Liner Material
No Closure
USP Specification
Type III
Bottle Type
Sampling
Capacity - Metric
120 mL
Numbers of Bottles Included
24
Graduated
No
Clarity
Transparent
Closure Included
No
Body Color
Clear
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Body Material
Glass
Nominal Capacity - English
4 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 48-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.