Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4 oz, PK24

  • Mfr # GLC-01320

  • Zoro # G5078647


product price: $65.39
/pk 24, $2.72/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01320
Zoro #
G5078647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
45 mm
Labware Width - Metric
45 mm
Labware Depth - Metric
45 mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
4.41 in
Depth
45mm
Screw Closure Size
33-400 mm
Labware Height - Metric
112 mm
Height
112mm
Width
45mm
Overall Height - Metric
112 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Body Diameter - Metric
45 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Labware Capacity - Metric
120 mL
Labware Body Color
Clear
Labware Closure Liner Design
PolyCone
Labware Closure Material
Phenolic
Labware Capacity - English
4 oz
Labware Clarity
Transparent
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
French Square
Includes Closure
Yes
Graduation Range
32 oz
Labware Basic Material
Glass
Labware Nominal Capacity - English
4 oz
Labware Closure Color
Black
Labware Closure Type
Screw On
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Nominal Capacity - English
4 oz
Includes Label
Yes
Basic Material
Glass
Closure Color
Black
Numbers of Bottles Included
24
Closure Liner Material
PolyCone
Capacity - English
4 fl oz
Closure Type
Screw On
Closure Included
Yes
Clarity
Transparent
Nominal Capacity - Metric
120 mL
Maximum Graduation - Metric
946.35 mL
Bottle Type
Mixing/Storing/Sampling
Graduated
No
USP Specification
Type III
Closure Liner Design
PolyCone
Body Material
Glass
Body Color
Clear
Capacity - Metric
120 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.