Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4 oz, PK24

  • Mfr # GLC-04910

  • Zoro # G5868003


product price: $50.89
/pk 24, $2.12/ea

Key Features

Closure Material
Tinplate
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04910
Zoro #
G5868003
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
68 mm
Screw Closure Size
58-400 mm
Labware Height - English
2.68 in
Mouth Size
Wide
Overall Height - Metric
68 mm
Body Diameter - Metric
60 mm

Details

Item
Jar
Closure Material
Tinplate
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
4 oz.
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Closure Color
White
Labware Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
Paper
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Capacity - English
4 oz
Labware Closure Material
Metal
Labware Closure Type
Screw On
Bottle/Jar Shape
Straight Side Round
Closure Type
Screw On
Closure Liner Design
Flat
Body Material
Glass
Graduated
No
Jar Type
Sampling
Numbers of Jars Included
24
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Closure Color
White
Capacity - English
4 fl oz
Nominal Capacity - Metric
120 mL
Closure Liner Material
Pulp/Polyethylene
Nominal Capacity - English
4 oz
Capacity - Metric
120 mL
Closure Included
Yes

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Polyethylene, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 68 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Tinplate, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.