This item is Discontinued.

Qorpak Bottle, Wide, 16 Oz, Square, Glass, PK24 GLC-01376

Bottle, Wide, 16 Oz, Square, Glass, PK24 (Discontinued)

  • Mfr # GLC-01376
  • Zoro # G5935027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01376
Zoro #
G5935027
UPC #
-
Country of Origin
Multiple

Dimensions

Height
167mm
Width
62mm
Depth
62mm
Labware Width - Metric
62 mm
Diameter
62mm
Labware Height - Metric
167 mm
Labware Height - English
6.57 in
Labware Depth - Metric
62 mm
Labware Screw Closure Size
48-400mm

Details

Item
Bottle
Capacity
16 oz.
Autoclavable
No
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Closure Material
Phenolic
Pre-Cleaned
None
Labware Closure Liner Material
Pulp/Tin Foil
Labware Nominal Capacity - Metric
480 mL
Mouth
Wide
Labware Capacity - English
16 oz
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Labware Capacity - Metric
480mL
Labware Basic Material
Glass
Bottle/Jar Shape
French Square
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.