Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 480mL, Plastic, Narrow, PK153

  • Mfr # PLA-03220

  • Zoro # G2008260


product price: $139.99
/pk 153, $0.91/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
62 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03220
Zoro #
G2008260
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Height
200mm
Labware Height - Metric
200 mm
Labware Height - English
7.87 in
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow
Overall Height - Metric
200 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
16 oz.
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
480 mL
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
16 oz
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Body Color
White
Labware Capacity - Metric
480 mL
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - English
16 oz
Bottle/Jar Shape
Cylindrical
Glassware Class
Not Rated
Special Features
Feature a Shoulder Style that Allows you to Pour Small Quantities without Spilling, Perfect for Handling Liquid Samples in the Lab, Provide an Excellent Moisture Barrier
Nominal Capacity - English
16 oz
Graduated
No
Closure Included
No
Clarity
Translucent
Capacity - English
16 fl oz
Capacity - Metric
480 mL
Basic Material
Plastic
Numbers of Bottles Included
153
Nominal Capacity - Metric
480 mL
Body Color
Natural
Body Material
HDPE
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 200 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.