Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500cc, PK140

  • Mfr # PLC-06877

  • Zoro # G4994202


product price: $224.99
/pk 140, $1.61/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06877
Zoro #
G4994202
UPC #
-
Country of Origin
United States

Dimensions

Diameter
78 mm
Height
135mm
Labware Height - Metric
135 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Labware Height - English
5.31 in
Overall Height - Metric
135 mm
Body Diameter - Metric
46 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
17 oz
Labware Clarity
Transparent
Labware Capacity - English
17 oz
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Body Color
Clear
Labware Closure Liner Material
F217
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Labware Closure Color
White
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
500 mL
Labware Capacity - Metric
500 mL
Labware Body Material
Polyethylene Terephthalate (PET)
Special Features
Commonly Used for Pharmaceutical Packaging, Exceptional Gas and Moisture Barrier Properties, Ideal for Oil Analysis
Glassware Class
Not Rated
Closure Liner Design
Flat
Clarity
Transparent
Closure Color
White
Closure Liner Material
Polyethylene
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Nominal Capacity - Metric
500 mL
Graduated
No
Closure Type
Screw On
Basic Material
Plastic
Nominal Capacity - English
17 oz
Body Material
PET
Closure Included
Yes
Body Color
Clear
Numbers of Bottles Included
140
Bottle Type
Chemical/Reagent

Description

Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 135 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.