Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 500mL, 43-400, PK160 311498

Bottle, 500mL, 43-400, PK160 (Discontinued)

  • Mfr # 311498
  • Zoro # G5863934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311498
Zoro #
G5863934
UPC #
-
Country of Origin
Unknown

Dimensions

Height
142mm
Labware Height - English
5.59 in
Labware Height - Metric
142 mm
Screw Closure Size
43-400 mm
Diameter
85 mm
Labware Screw Closure Size
43-400 mm
Body Diameter - Metric
85 mm
Mouth Size
Wide
Overall Height - Metric
142 mm

Details

Item
Bottle
Capacity
500ml
Autoclavable
Yes
Graduation Range
Not Specified
Closure Material
Not Included
Labware Closure Liner Material
Unlined
Labware Body Color
White
Pre-Cleaned
None
Mouth
Wide
Labware Clarity
Translucent
Labware Basic Material
Plastic
Labware Capacity - English
17 oz
Includes Closure
No
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Oblong
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
500 mL
Labware Body Material
HDPE
Labware Nominal Capacity - English
17 oz
Shape
Oblong
Body Material
HDPE
Nominal Capacity - English
17 oz
Nominal Capacity - Metric
500 mL
Body Color
White
Capacity - Metric
500 mL
Basic Material
Plastic
Capacity - English
16.9 fl oz
Clarity
Translucent
Closure Liner Material
Unlined
Closure Included
No

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 85 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included No, Closure Liner Material Unlined, Screw Closure Size 43-400 mm, Mouth Size Wide, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Shape Oblong, Basic Material Plastic, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.