Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 500mL, 43-400, PK160 PLC-03484

Bottle, 500mL, 43-400, PK160 (Discontinued)

  • Mfr # PLC-03484
  • Zoro # G5980317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03484
Zoro #
G5980317
UPC #
-
Country of Origin
Unknown

Dimensions

Height
142mm
Labware Screw Closure Size
43-400 mm
Labware Height - Metric
142 mm
Labware Height - English
5.59 in
Screw Closure Size
43-400 mm
Diameter
85 mm
Body Diameter - Metric
85 mm
Overall Height - Metric
142 mm
Mouth Size
Wide

Details

Item
Bottle
Capacity
500ml
Autoclavable
No
Labware Nominal Capacity - English
17 oz
Sterile/Non-Sterile
Non-Sterile
Mouth
Wide
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Capacity - English
17 oz
Graduation Range
Not Specified
Closure Material
Polypropylene
Includes Closure
Yes
Pre-Cleaned
None
Bottle/Jar Shape
Oblong
Labware Capacity - Metric
500 mL
Labware Closure Color
White
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Body Color
White
Labware Nominal Capacity - Metric
500 mL
Labware Closure Liner Design
Flat
Shape
Oblong
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Body Material
HDPE
Closure Color
White
Closure Liner Design
Flat
Closure Type
Screw On
Basic Material
Plastic
Nominal Capacity - English
17 oz
Capacity - Metric
500 mL
Body Color
White
Capacity - English
16.9 fl oz
Clarity
Translucent
Closure Liner Material
Unlined

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 85 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Oblong, Basic Material Plastic, Closure Type Screw On, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.