Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500mL, 53-400, PK180

  • Mfr # PLA-07247

  • Zoro # G5987825


product price: $232.99
/pk 180, $1.29/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
71 mm
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-07247
Zoro #
G5987825
UPC #
-
Country of Origin
United States

Dimensions

Diameter
71 mm
Screw Closure Size
53-400 mm
Height
152mm
Labware Height - English
5.98 in
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
152 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Height - Metric
152 mm
Body Diameter - Metric
71 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Bottle/Jar Type
Sampling
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Nominal Capacity - Metric
500 mL
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Capacity - English
17 oz
Graduation Range
Not Specified
Labware Body Color
White
Labware Nominal Capacity - English
17 oz
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Clarity
Translucent
Capacity - English
16.9 fl oz
Body Color
Natural
Capacity - Metric
500 mL
Numbers of Bottles Included
180
Bottle Type
Sampling
Body Material
HDPE
Graduated
No
Nominal Capacity - English
17 oz
Basic Material
Plastic
Nominal Capacity - Metric
500 mL
Closure Included
No

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.