Zoro Homepage

Bottle, 500mL, PK12

  • Mfr # GLC-02137

  • Zoro # G5928763


product price: $57.59
/pk 12, $4.80/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02137
Zoro #
G5928763
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
81 mm
Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Labware Height - English
5.75 in
Labware Screw Closure Size
53-400 mm
Height
146mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Body Diameter - Metric
81 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Capacity - English
17 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Closure Color
Green
Bottle/Jar Shape
Round
Labware Closure Liner Material
F217/PTFE
Labware Nominal Capacity - English
17 oz
Pre-Cleaned
Visible Particulate
Labware Closure Material
Thermoset
Labware Body Color
Amber
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
500 mL
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Body Color
Amber
Nominal Capacity - Metric
500 mL
Includes Label
Yes
USP Specification
Type III
Closure Color
Green
Body Material
Glass
Basic Material
Glass
Graduated
No
Closure Liner Material
Polyethylene/PTFE
Capacity - English
16.9 fl oz
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - English
17 oz
Capacity - Metric
500 mL
Bottle Type
Sampling
Closure Liner Design
Flat
Numbers of Bottles Included
12

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.