Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 60mL, 33-400, PK48

  • Mfr # PLC-03569

  • Zoro # G5956404


product price: $50.59
/pk 48, $1.05/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03569
Zoro #
G5956404
UPC #
-
Country of Origin
United States

Dimensions

Diameter
40 mm
Labware Height - English
2.95 in
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Height
75mm
Labware Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
40 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Capacity - Metric
60 mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Color
White
Bottle/Jar Type
Sampling
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Nominal Capacity - English
2 oz
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - English
2 oz
Labware Nominal Capacity - Metric
60 mL
Labware Clarity
Translucent
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Nominal Capacity - English
2 oz
Clarity
Translucent
Numbers of Bottles Included
48
Closure Type
Screw On
Body Color
Natural
Basic Material
Plastic
Nominal Capacity - Metric
60 mL
Graduated
No
Closure Liner Design
Flat
Closure Liner Material
Unlined
Body Material
HDPE
Bottle Type
Sampling
Capacity - English
2 fl oz
Closure Color
White
Closure Included
Yes
Capacity - Metric
60 mL
Includes Label
Yes

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.