Zoro Homepage

Bottle, 60mL, PK24

  • Mfr # GLC-02096

  • Zoro # G5075743


product price: $67.19
/pk 24, $2.80/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02096
Zoro #
G5075743
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Height
75mm
Labware Height - Metric
75 mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
2.95 in
Screw Closure Size
33-400 mm
Body Diameter - Metric
44 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
2 oz
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Pre-Cleaned
None
Labware Capacity - Metric
60 mL
Labware Closure Color
Green
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
60 mL
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Nominal Capacity - Metric
60 mL
Includes Label
Yes
Numbers of Bottles Included
24
Nominal Capacity - English
2 oz
Closure Included
Yes
Body Color
Amber
USP Specification
Type III
Graduated
No
Bottle Type
Sampling
Capacity - Metric
60 mL
Body Material
Glass
Closure Liner Material
Polyethylene/PTFE
Closure Liner Design
Flat
Capacity - English
2 fl oz
Basic Material
Glass
Closure Color
Green
Closure Type
Screw On

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.