Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 60mL, PK24

  • Mfr # GLC-02107

  • Zoro # G6027761


product price: $44.95
/pk 24, $1.87/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-02107
Zoro #
G6027761
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Height - English
2.95 in
Screw Closure Size
33-400 mm
Height
75mm
Labware Height - Metric
75 mm
Labware Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm
Mouth Size
Wide
Body Diameter - Metric
44 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Bottle/Jar Type
Sampling
Labware Capacity - Metric
60 mL
Labware Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
Visible Particulate
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Closure Color
Black
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Labware Capacity - English
2 oz
Labware Clarity
Colored
Labware Nominal Capacity - English
2 oz
Bottle/Jar Shape
Round
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Capacity - Metric
60 mL
Graduated
No
Nominal Capacity - English
2 oz
Closure Type
Screw On
USP Specification
Type III
Numbers of Bottles Included
24
Bottle Type
Sampling
Nominal Capacity - Metric
60 mL
Closure Color
Black
Capacity - English
2 fl oz
Closure Liner Design
Flat
Closure Included
Yes
Body Material
Glass
Includes Label
Yes
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Body Color
Amber

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.