Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 6mL, 20-400, PK720

  • Mfr # GLC-06609

  • Zoro # G5935657


product price: $922.99
/pk 720, $1.28/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-06609
Zoro #
G5935657
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
1.73 in
Labware Height - Metric
44 mm
Height
44mm
Body Diameter - Metric
24 mm
Overall Height - Metric
44 mm
Mouth Size
Wide
Minimum Screw Closure Size
20 mm

Details

Item
Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
6mL
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Color
Green
Pre-Cleaned
None
Labware Closure Liner Material
F217/PTFE
Labware Body Color
Amber
Labware Capacity - Metric
6 mL
Labware Capacity - English
0.2 oz
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
0.2 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
6 mL
Labware Closure Material
Thermoset
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Capacity - Metric
6 mL
Closure Type
Screw On
Nominal Capacity - Metric
6 mL
Closure Liner Design
Flat
Bottle Type
Sampling
Numbers of Bottles Included
720
Basic Material
Glass
Graduated
No
Body Material
Glass
Closure Included
Yes
Body Color
Amber
Capacity - English
0.2 fl oz
Nominal Capacity - English
0.2 oz
USP Specification
Type III
Closure Color
Green
Closure Liner Material
Polyethylene/PTFE

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 24 mm, Bottle Type Sampling, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 44 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.