Zoro Homepage

Bottle, 8 oz, 24-410, PK48

  • Mfr # PLC-03413

  • Zoro # G5889721


product price: $69.49
/pk 48, $1.45/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03413
Zoro #
G5889721
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Screw Closure Size
24-410 mm
Labware Height - Metric
157 mm
Labware Height - English
6.18 in
Height
157mm
Labware Screw Closure Size
24-410 mm
Overall Height - Metric
117 mm
Mouth Size
Narrow
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
8 oz.
Labware Closure Liner Material
F217
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - English
8 oz
Labware Nominal Capacity - English
8 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Bottle/Jar Shape
Cylindrical
Labware Capacity - Metric
240 mL
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Material
Polyethylene (PE)
Labware Closure Color
White
Labware Basic Material
Plastic
Labware Body Color
White
Labware Body Material
HDPE
Special Features
Feature a Shoulder Style that Allows you to Pour Small Quantities without Spilling, Perfect for Handling Liquid Samples in the Lab, Provide an Excellent Moisture Barrier
Glassware Class
Not Rated
Closure Color
White
Includes Label
Yes
Closure Liner Material
Polyethylene
Body Color
Natural
Basic Material
Plastic
Nominal Capacity - English
8 oz
Capacity - English
8 fl oz
Numbers of Bottles Included
48
Body Material
HDPE
Capacity - Metric
240 mL
Closure Included
Yes
Closure Liner Design
Flat
Nominal Capacity - Metric
240 mL
Bottle Type
Sampling
Graduated
No
Clarity
Translucent
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.