Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 8 oz, 38-400, PK336

  • Mfr # PLC-03417

  • Zoro # G5940681


product price: $309.99
/pk 336, $0.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03417
Zoro #
G5940681
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Screw Closure Size
38-400 mm
Labware Height - English
5.87 in
Labware Height - Metric
149 mm
Labware Screw Closure Size
38-400 mm
Height
149mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
114 mm
Mouth Size
Wide
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
8 oz.
Labware Clarity
Translucent
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Labware Closure Color
White
Labware Nominal Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Body Color
White
Bottle/Jar Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
240 mL
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Body Material
HDPE
Special Features
Cylindrical Sampling Bottles are Ideal for Storing Liquid Materials and Powders
Glassware Class
Not Rated
Closure Color
White
Nominal Capacity - English
8 oz
Closure Type
Screw On
Closure Liner Material
Polyethylene
Closure Liner Design
Flat
Body Material
HDPE
Graduated
No
Body Color
Natural
Capacity - English
8 fl oz
Numbers of Bottles Included
336
Capacity - Metric
240 mL
Nominal Capacity - Metric
240 mL
Basic Material
Plastic
Closure Included
Yes
Clarity
Translucent
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 114 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.