Zoro Homepage

Bottle, 8 oz, 43-400, PK84

  • Mfr # GLC-01334

  • Zoro # G5924432


product price: $300.99
/pk 84, $3.58/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01334
Zoro #
G5924432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Screw Closure Size
43-400 mm
Labware Height - English
5.39 in
Width
51mm
Height
137mm
Labware Depth - Metric
51 mm
Labware Width - Metric
51 mm
Labware Screw Closure Size
43-400 mm
Depth
51mm
Labware Height - Metric
137 mm
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide
Overall Height - Metric
137 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Material
F217/PTFE
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Nominal Capacity - English
8 oz
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Clarity
Transparent
Labware Capacity - Metric
240 mL
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
240 mL
Labware Closure Color
Green
Bottle/Jar Shape
French Square
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Numbers of Bottles Included
84
Graduated
No
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
240 mL
Clarity
Transparent
Closure Liner Design
Flat
Body Color
Clear
USP Specification
Type III
Capacity - English
8 fl oz
Bottle Type
Mixing/Storing/Sampling
Closure Included
Yes
Closure Type
Screw On
Capacity - Metric
240 mL
Basic Material
Glass
Body Material
Glass
Closure Color
Green
Closure Liner Material
Polyethylene/PTFE

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 43-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.