Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 8 oz, 43mm, PK250 PLA-03173

Bottle, 8 oz, 43mm, PK250 (Discontinued)

  • Mfr # PLA-03173
  • Zoro # G5932333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03173
Zoro #
G5932333
UPC #
-
Country of Origin
Unknown

Dimensions

Height
131mm
Labware Height - Metric
131 mm
Diameter
61 mm
Labware Screw Closure Size
43-415 mm
Labware Height - English
5.16 in
Screw Closure Size
43-415 mm
Mouth Size
Wide
Body Diameter - Metric
61 mm
Overall Height - Metric
131 mm

Details

Item
Bottle
Capacity
8 oz.
Autoclavable
No
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Capacity - English
8 oz
Labware Capacity - Metric
240 mL
Mouth
Wide
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Closure Color
White
Labware Nominal Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Labware Body Color
White
Labware Body Material
HDPE
Shape
Round
Closure Liner Material
Unlined
Basic Material
Plastic
Body Material
HDPE
Nominal Capacity - Metric
240 mL
Capacity - Metric
240 mL
Capacity - English
8 fl oz
Closure Liner Design
Flat
Closure Color
White
Clarity
Translucent
Nominal Capacity - English
8 oz
Closure Type
Screw On
Body Color
White
Closure Included
Yes

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 61 mm, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Closure Type Screw On, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.