Zoro Homepage

Bottle, 8 oz, 58-400, PK96

  • Mfr # GLC-01531

  • Zoro # G5907465


product price: $384.99
/pk 96, $4.01/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01531
Zoro #
G5907465
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Screw Closure Size
58-400 mm
Height
127mm
Labware Height - Metric
127 mm
Labware Screw Closure Size
58-400 mm
Labware Height - English
5 in
Minimum Screw Closure Size
58 mm
Overall Height - Metric
127 mm
Body Diameter - Metric
62 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Includes Closure
Yes
Labware Clarity
Transparent
Graduation Range
240 mL, 8 oz
Labware Body Color
Clear
Labware Closure Liner Material
F217/PTFE
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Capacity - English
8 oz
Labware Capacity - Metric
240 mL
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Closure Liner Material
Polyethylene/PTFE
Graduated
Yes
Basic Material
Glass
Closure Color
Green
Maximum Graduation - Metric
240 mL
Nominal Capacity - Metric
240 mL
Clarity
Transparent
Body Color
Clear
Capacity - English
8 fl oz
Bottle Type
Mixing/Storing/Sampling
Closure Liner Design
Flat
USP Specification
Type III
Closure Included
Yes
Closure Type
Screw On
Graduation Increments - Metric
240 mL
Capacity - Metric
240 mL
Numbers of Bottles Included
96
Body Material
Glass
Nominal Capacity - English
8 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.