Zoro Homepage

Bottle, 8 oz, 70-400, PK24

  • Mfr # GLC-04868

  • Zoro # G5869516


product price: $68.69
/pk 24, $2.86/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-04868
Zoro #
G5869516
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Height - Metric
89 mm
Height
89mm
Labware Screw Closure Size
70-400 mm
Labware Height - English
3.5 in
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
89 mm
Body Diameter - Metric
73 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Material
F217
Labware Body Color
Clear
Labware Capacity - English
8 oz
Labware Closure Material
Polypropylene
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Color
White
Labware Clarity
Transparent
Labware Closure Type
Screw On
Capacity - Metric
240 mL
Closure Color
White
Basic Material
Glass
Closure Liner Material
Polyethylene
Capacity - English
8.1 fl oz
Body Color
Clear
Jar Type
Sampling
Graduated
No
Nominal Capacity - English
8 oz
Numbers of Jars Included
24
Nominal Capacity - Metric
240 mL
Body Material
Glass
Closure Liner Design
Flat
Closure Included
Yes
Clarity
Transparent
Closure Type
Screw On

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.