Zoro Homepage

Bottle, 8 oz, PK24

  • Mfr # GLA-00871

  • Zoro # G5953534


product price: $36.39
/pk 24, $1.52/ea

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
62 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00871
Zoro #
G5953534
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Height - English
4.29 in
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Labware Height - Metric
109 mm
Height
109mm
Body Diameter - Metric
62 mm
Overall Height - Metric
109 mm
Mouth Size
Wide
Minimum Screw Closure Size
58 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
8 oz.
Graduation Range
Not Specified
Labware Nominal Capacity - English
8 oz
Labware Capacity - English
8 oz
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Capacity - Metric
240 mL
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
240 mL
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Pre-Cleaned
None
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Closure Liner Material
No Closure
Bottle Type
Sampling
Clarity
Transparent
USP Specification
Type III
Basic Material
Glass
Body Material
Glass
Body Color
Clear
Nominal Capacity - English
8 oz
Capacity - English
8 fl oz
Nominal Capacity - Metric
240 mL
Capacity - Metric
240 mL
Graduated
No
Numbers of Bottles Included
24
Closure Included
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.