Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 8 oz, PK24

  • Mfr # GLC-01159

  • Zoro # G6021723


product price: $66.99
/pk 24, $2.79/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01159
Zoro #
G6021723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Height - English
5.39 in
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Labware Screw Closure Size
24-400 mm
Height
83mm
Overall Height - Metric
137 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
240 mL
Labware Closure Liner Material
PTFE
Labware Capacity - Metric
240 mL
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
Clear
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Body Material
Glass
Includes Label
Yes
Nominal Capacity - English
8 oz
Numbers of Bottles Included
24
Clarity
Transparent
Body Color
Clear
Closure Liner Material
PTFE/Silicone
Closure Included
Yes
Closure Liner Design
Flat
Nominal Capacity - Metric
240 mL
Bottle Type
Sampling
Closure Color
Green
Capacity - Metric
240 mL
Capacity - English
8 fl oz
Basic Material
Glass
Graduated
No
USP Specification
Type III
Closure Type
Screw On

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.