Zoro Homepage

Bottle, 8 oz, PK24

  • Mfr # GLC-01347

  • Zoro # G5985436


product price: $76.69
/pk 24, $3.20/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01347
Zoro #
G5985436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Labware Screw Closure Size
43-400 mm
Labware Height - Metric
137 mm
Width
51mm
Labware Height - English
5.39 in
Screw Closure Size
43-400 mm
Labware Width - Metric
51 mm
Height
137mm
Depth
51mm
Labware Depth - Metric
51 mm
Mouth Size
Wide
Overall Height - Metric
137 mm
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Capacity - Metric
240 mL
Includes Closure
Yes
Labware Nominal Capacity - English
8 oz
Bottle/Jar Shape
French Square
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Material
Phenolic
Labware Closure Liner Material
Polyethylene
Labware Closure Color
Black
Labware Clarity
Transparent
Pre-Cleaned
None
Graduation Range
32 oz
Bottle/Jar Type
Sampling
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Body Material
Glass
Closure Liner Design
Flat
Body Color
Clear
Maximum Graduation - Metric
946.35 mL
Closure Liner Material
Polyethylene
Closure Included
Yes
Bottle Type
Mixing/Storing/Sampling
Capacity - English
8 fl oz
Closure Color
Black
Includes Label
Yes
USP Specification
Type III
Capacity - Metric
240 mL
Basic Material
Glass
Clarity
Transparent
Nominal Capacity - English
8 oz
Closure Type
Screw On
Graduated
No
Numbers of Bottles Included
24
Nominal Capacity - Metric
240 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.